Zoro Homepage

Eagean EAG-2384 Outdoor Safe Area Rug

  • Mfr # EAG2384-2710

  • Zoro # G310343887


product price: $72.99
/ea

Key Features

Size
2 ft 7 in x 10 ft
Color
Charcoal, Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2384-2710
Zoro #
G310343887
UPC #
889292166638
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.16 in

Details

Color
Charcoal, Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Runner
Weight
5.25 lb
Includes
Care Label
Features
Outdoor Safe
Construction
Machine Woven
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
Yes
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
High/Low Texture
No
Backing
No Backing

Description

Introducing the Eagean area rug. This beautiful updated traditional style rug is sure to bring an elegant touch to any room in your home. Expertly crafted from durable polypropylene, it is machine woven in Turkey and is perfect for high traffic areas as it features no pile. It's also outdoor safe, so you can enjoy its beauty all year long! To keep this rug looking like new for years to come, simply hose off with water and hang to dry. For added comfort and protection, pair with a quality rug pad sold separately. Make the Eagean area rug yours today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.