Zoro Homepage

Eagean EAG-2401 Outdoor Safe Area Rug

  • Mfr # EAG2401-2710

  • Zoro # G110345258


product price: $72.99
/ea

Key Features

Size
2 ft 7 in x 10 ft
Color
Oatmeal, Gray, Pale Blue, Navy, Blue, Off-White
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2401-2710
Zoro #
G110345258
UPC #
889292329729
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.16 in

Details

Color
Oatmeal, Gray, Pale Blue, Navy, Blue, Off-White
Style
Global
Material
Face: 100% Polypropylene
Shape
Runner
Includes
Care Label
Features
Outdoor Safe
Weight
5.25 lb
Printed Design
No
Construction
Machine Woven
Outdoor Safe
Yes
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
Sub Style
Bohemian
High/Low Texture
No

Description

Bring a touch of global style to your home with the Eagean area rug. This no-pile, machine-woven area rug is made from premium Polypropylene and crafted in Turkey for lasting quality. This high traffic rug is perfect for any room, indoors or outdoors, and can be easily cleaned with soap and water. With its highly durable construction, this rug can withstand even the busiest households. Plus, a rug pad is recommended to keep it in place on any surface. Shop now to add a unique touch of international flair to your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.