
Eagean EAG-2402 Outdoor Safe Area Rug
Mfr # EAG2402-67RD
Zoro # G810346166
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Cream, Brown, Light Brown
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2402-67RD
Zoro #
G810346166
UPC #
889292329903
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 6 ft 7 in
Pile Height
0 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Light Beige, Cream, Brown, Light Brown
Style
Global
Material
Face: 100% Polypropylene
Shape
Round
Includes
Care Label
Weight
8.61 lb
Features
Outdoor Safe
High/Low Texture
No
Primary Color
Slate Grey Taupe
Construction
Machine Woven
Outdoor Safe
Yes
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
Printed Design
No
Sub Style
Bohemian
Description
Bring a touch of global style to your home with the Eagean area rug. This no-pile, machine-woven area rug is made from premium Polypropylene and crafted in Turkey for lasting quality. This high traffic rug is perfect for any room, indoors or outdoors, and can be easily cleaned with soap and water. With its highly durable construction, this rug can withstand even the busiest households. Plus, a rug pad is recommended to keep it in place on any surface. Shop now to add a unique touch of international flair to your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.