
Eagean EAG-2403 Outdoor Safe Area Rug
Mfr # EAG2403-710SQ
Zoro # G310348714
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Color
Oatmeal, Gray, Pale Blue, Navy, Blue, Off-White
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2403-710SQ
Zoro #
G310348714
UPC #
889292330077
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Oatmeal, Gray, Pale Blue, Navy, Blue, Off-White
Style
Global
Material
Face: 100% Polypropylene
Shape
Square
Features
Outdoor Safe
Weight
12.4 lb
Includes
Care Label
High/Low Texture
No
Durable/Performance Rated
No
Sub Style
Bohemian
Printed Design
No
Machine Washable
No
Outdoor Safe
Yes
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
No
Description
Introducing the Eagean area rug: a captivating bohemian global style rug that's sure to add an exotic touch to any space! Handwoven in Turkey with durable Polypropylene, this area rug is crafted for resilience and longevity. Whether you place it indoors or outdoors, its no-pile construction ensures it won't flatten or fray over time. Plus, its non-skid design makes it perfect for high traffic areas of your home. To keep it looking like new, simply hose off with water and hang to dry. Add a touch of adventure to your home with the Eagean area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.