
Eagean EAG-2404 Outdoor Safe Area Rug
Mfr # EAG2404-2712
Zoro # G310348462
product price: $89.59
/ea
Free Shipping & Returns
Key Features
Color
Brown, Light Brown, Cream, Light Beige, Beige
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2404-2712
Zoro #
G310348462
UPC #
889292330121
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
31.5 in
Thickness
0.16 in
Details
Color
Brown, Light Brown, Cream, Light Beige, Beige
Style
Global
Material
Face: 100% Polypropylene
Shape
Runner
Features
Outdoor Safe
Weight
6.29 lb
Includes
Care Label
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Bohemian
High/Low Texture
No
Printed Design
No
Outdoor Safe
Yes
Construction
Machine Woven
Description
Introducing the Eagean area rug: a captivating bohemian global style rug that's sure to add an exotic touch to any space! Handwoven in Turkey with durable Polypropylene, this area rug is crafted for resilience and longevity. Whether you place it indoors or outdoors, its no-pile construction ensures it won't flatten or fray over time. Plus, its non-skid design makes it perfect for high traffic areas of your home. To keep it looking like new, simply hose off with water and hang to dry. Add a touch of adventure to your home with the Eagean area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.