
Eagean EAG-2405 Outdoor Safe Area Rug
Mfr # EAG2405-67SQ
Zoro # G910349647
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Blue, Pale Blue, Oatmeal, Gray, Off-White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2405-67SQ
Zoro #
G910349647
UPC #
889292330305
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 6 ft 7 in
Pile Height
0 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Navy, Blue, Pale Blue, Oatmeal, Gray, Off-White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Square
Weight
8.61 lb
Includes
Care Label
Features
Outdoor Safe
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Bohemian
Backing
No Backing
Has Fringe
No
Outdoor Safe
Yes
High/Low Texture
No
Machine Washable
No
Construction
Machine Woven
Description
Introducing the Eagean area rug, a bold and beautiful bohemian global style piece that will transport you to faraway lands with its intricate pattern. Crafted of durable polypropylene in Turkey, this machine-woven area rug is perfect for high traffic areas as it features no pile. It's also outdoor safe, so you can take your boho style outside too! To keep your rug looking like new, simply hose it off with water and hang to dry. For added stability and protection, pair this rug with a non-slip rug pad not included. Add the Eagean area rug today to bring an exotic touch of worldly beauty into your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.