Zoro Homepage

Eagean EAG-2406 Outdoor Safe Area Rug

  • Mfr # EAG2406-710RD

  • Zoro # G910350520


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Light Beige, Cream, Brown, Light Brown
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2406-710RD
Zoro #
G910350520
UPC #
889292330459
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 7 ft 10 in
Pile Height
0 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.16 in

Details

Color
Light Beige, Cream, Brown, Light Brown
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Round
Weight
12.4 lb
Features
Outdoor Safe
Includes
Care Label
Construction
Machine Woven
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
Yes
Machine Washable
No
Sub Style
Bohemian
High Traffic Compatible
Yes
High/Low Texture
No
Primary Color
Khaki

Description

This exquisite Eagean area rug is sure to add a global style to your living space. This machine woven construction is made of durable Polypropylene, making it perfect for high traffic areas in your home. It's also outdoor safe so you can enjoy it outside as well. This rug was made in Turkey and comes with the recommendation of using a rug pad for extra comfort and durability. Cleaning is easy - just hose off with water and hang to dry! Add some global flair to your home today with this amazing Eagean area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.