
Eagean EAG-2407 Outdoor Safe Area Rug
Mfr # EAG2407-67RD
Zoro # G910350483
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Blue, Pale Blue, Oatmeal, Gray, Off-White
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2407-67RD
Zoro #
G910350483
UPC #
889292330558
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 6 ft 7 in
Pile Height
0 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Navy, Blue, Pale Blue, Oatmeal, Gray, Off-White
Style
Global
Material
Face: 100% Polypropylene
Shape
Round
Includes
Care Label
Features
Outdoor Safe
Weight
8.61 lb
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Sub Style
Bohemian
Outdoor Safe
Yes
Has Fringe
No
Backing
No Backing
Construction
Machine Woven
Description
Introducing the Eagean area rug - a stunning embodiment of Bohemian Global style that promises to add a touch of exotic charm to your space. Made in Turkey, this rug is machine woven from durable polypropylene, making it an excellent choice for high-traffic areas in your home or outdoors. It features a no-pile construction, offering a smooth and sleek appearance that's easy to maintain. Keep your rug looking its best with simple care instructions: just hose it off with water and hang it to dry! To enhance its longevity and comfort underfoot, we recommend pairing this piece with a rug pad. Indulge in the Eagean area rug's perfect blend of style, function and versatility today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.