
Eagean EAG-2408 Outdoor Safe Area Rug
Mfr # EAG2408-2712
Zoro # G910351565
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Color
Oatmeal, Gray, Taupe, Navy, Blue, Off-White
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2408-2712
Zoro #
G910351565
UPC #
889292330640
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
31.5 in
Thickness
0.16 in
Details
Color
Oatmeal, Gray, Taupe, Navy, Blue, Off-White
Style
Global
Material
Face: 100% Polypropylene
Shape
Runner
Weight
6.29 lb
Includes
Care Label
Features
Outdoor Safe
Construction
Machine Woven
Outdoor Safe
Yes
Sub Style
Bohemian
Backing
No Backing
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Description
Introducing the Eagean area rug - a stunning embodiment of Bohemian Global style that promises to add a touch of exotic charm to your space. Made in Turkey, this rug is machine woven from durable polypropylene, making it an excellent choice for high-traffic areas in your home or outdoors. It features a no-pile construction, offering a smooth and sleek appearance that's easy to maintain. Keep your rug looking its best with simple care instructions: just hose it off with water and hang it to dry! To enhance its longevity and comfort underfoot, we recommend pairing this piece with a rug pad. Indulge in the Eagean area rug's perfect blend of style, function and versatility today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.