Zoro Homepage

Eagean EAG-2408 Outdoor Safe Area Rug

  • Mfr # EAG2408-81012

  • Zoro # G910351671


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Color
Oatmeal, Gray, Taupe, Navy, Blue, Off-White
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2408-81012
Zoro #
G910351671
UPC #
889292330732
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.16 in

Details

Color
Oatmeal, Gray, Taupe, Navy, Blue, Off-White
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
21.22 lb
Machine Washable
No
Outdoor Safe
Yes
Backing
No Backing
Sub Style
Bohemian
High/Low Texture
No
Printed Design
No
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No

Description

Introducing the Eagean area rug - a stunning embodiment of Bohemian Global style that promises to add a touch of exotic charm to your space. Made in Turkey, this rug is machine woven from durable polypropylene, making it an excellent choice for high-traffic areas in your home or outdoors. It features a no-pile construction, offering a smooth and sleek appearance that's easy to maintain. Keep your rug looking its best with simple care instructions: just hose it off with water and hang it to dry! To enhance its longevity and comfort underfoot, we recommend pairing this piece with a rug pad. Indulge in the Eagean area rug's perfect blend of style, function and versatility today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.