
Eagean EAG-2411 Outdoor Safe Area Rug
Mfr # EAG2411-2710
Zoro # G810352532
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Cream, Light Brown, Brown
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2411-2710
Zoro #
G810352532
UPC #
889292331029
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.16 in
Details
Color
Light Beige, Cream, Light Brown, Brown
Style
Global
Material
Face: 100% Polypropylene
Shape
Runner
Features
Outdoor Safe
Weight
5.25 lb
Includes
Care Label
High/Low Texture
No
Primary Color
Khaki
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Bohemian
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
Yes
Machine Washable
No
Has Fringe
No
Description
Introducing the Eagean Bohemian Global area rug, a vibrant addition to any space that perfectly combines functionality and style. Made in Turkey from durable polypropylene, this machine-woven rug is designed to withstand high traffic areas, ensuring it will be a lasting feature in your home or outdoor space. What sets it apart is its no pile construction that makes cleaning a breeze - simply hose it off with water and hang to dry! For best results and an added layer of comfort, we recommend pairing this rug with a rug pad. With the Eagean area rug, you're not just purchasing an accessory for your home, but investing in an enduring piece of decor that brings global charm into your everyday life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.