Zoro Homepage

Eagean EAG-2411 Outdoor Safe Area Rug

  • Mfr # EAG2411-53RD

  • Zoro # G910353736


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Color
Light Beige, Cream, Light Brown, Brown
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2411-53RD
Zoro #
G910353736
UPC #
889292331067
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 5 ft 3 in
Pile Height
0 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.16 in

Details

Color
Light Beige, Cream, Light Brown, Brown
Style
Global
Material
Face: 100% Polypropylene
Shape
Round
Weight
5.51 lb
Includes
Care Label
Features
Outdoor Safe
Machine Washable
No
Primary Color
Khaki
Backing
No Backing
Construction
Machine Woven
Has Fringe
No
Durable/Performance Rated
No
Printed Design
No
Sub Style
Bohemian
High/Low Texture
No
Outdoor Safe
Yes
High Traffic Compatible
Yes

Description

Introducing the Eagean Bohemian Global area rug, a vibrant addition to any space that perfectly combines functionality and style. Made in Turkey from durable polypropylene, this machine-woven rug is designed to withstand high traffic areas, ensuring it will be a lasting feature in your home or outdoor space. What sets it apart is its no pile construction that makes cleaning a breeze - simply hose it off with water and hang to dry! For best results and an added layer of comfort, we recommend pairing this rug with a rug pad. With the Eagean area rug, you're not just purchasing an accessory for your home, but investing in an enduring piece of decor that brings global charm into your everyday life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.