Zoro Homepage

Eagean EAG-2412 Outdoor Safe Area Rug

  • Mfr # EAG2412-43511

  • Zoro # G410353601


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Size
4 ft 3 in x 5 ft 11 in
Color
Light Beige, Light Brown, Cream, Brown
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2412-43511
Zoro #
G410353601
UPC #
889292331173
Country of Origin
Turkey

Dimensions

Size
4 ft 3 in x 5 ft 11 in
Pile Height
0 in
Length (In.)
70.87 in
Width (In.)
51.18 in
Thickness
0.16 in

Details

Color
Light Beige, Light Brown, Cream, Brown
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
5.04 lb
Includes
Care Label
Outdoor Safe
Yes
Has Fringe
No
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
Sub Style
Bohemian
Machine Washable
No
Construction
Machine Woven
High Traffic Compatible
Yes
Primary Color
Khaki
High/Low Texture
No

Description

This outdoor-safe Eagean area rug features a global style with a machine-woven construction. Crafted in Turkey, this polypropylene rug is ideal for high-traffic areas and requires no pile. Its lightweight design makes it easy to move around, while its hose-off care instructions make it simple to maintain. Be sure to add a rug pad underneath for increased comfort and stability. Add an international flair to your home with this stylish area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.