
Eagean EAG-2412 Outdoor Safe Area Rug
Mfr # EAG2412-53RD
Zoro # G810353607
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Light Brown, Cream, Brown
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2412-53RD
Zoro #
G810353607
UPC #
889292331197
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Light Beige, Light Brown, Cream, Brown
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Round
Features
Outdoor Safe
Weight
5.51 lb
Includes
Care Label
Primary Color
Khaki
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
Machine Washable
No
Sub Style
Bohemian
High/Low Texture
No
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
Yes
Description
This outdoor-safe Eagean area rug features a global style with a machine-woven construction. Crafted in Turkey, this polypropylene rug is ideal for high-traffic areas and requires no pile. Its lightweight design makes it easy to move around, while its hose-off care instructions make it simple to maintain. Be sure to add a rug pad underneath for increased comfort and stability. Add an international flair to your home with this stylish area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.