
Eagean EAG-2412 Outdoor Safe Area Rug
Mfr # EAG2412-710SQ
Zoro # G810353324
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Light Brown, Cream, Brown
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2412-710SQ
Zoro #
G810353324
UPC #
889292331241
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Light Beige, Light Brown, Cream, Brown
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Square
Includes
Care Label
Weight
12.4 lb
Features
Outdoor Safe
Backing
No Backing
Machine Washable
No
Printed Design
No
Has Fringe
No
Durable/Performance Rated
No
Primary Color
Khaki
Outdoor Safe
Yes
Sub Style
Bohemian
High/Low Texture
No
Construction
Machine Woven
High Traffic Compatible
Yes
Description
This outdoor-safe Eagean area rug features a global style with a machine-woven construction. Crafted in Turkey, this polypropylene rug is ideal for high-traffic areas and requires no pile. Its lightweight design makes it easy to move around, while its hose-off care instructions make it simple to maintain. Be sure to add a rug pad underneath for increased comfort and stability. Add an international flair to your home with this stylish area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.