
Eagean EAG-2413 Outdoor Safe Area Rug
Mfr # EAG2413-2211
Zoro # G310353329
product price: $26.79
/eaKey Features
Color
Navy, Blue, Pale Blue, Oatmeal, Gray, Off-White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2413-2211
Zoro #
G310353329
UPC #
889292331272
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.16 in
Details
Color
Navy, Blue, Pale Blue, Oatmeal, Gray, Off-White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
1.16 lb
Features
Outdoor Safe
Sub Style
Bohemian
Construction
Machine Woven
Machine Washable
No
Outdoor Safe
Yes
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Printed Design
No
Description
Experience the beauty of global style with the Eagean area rug. This piece is crafted from polypropylene and machine woven in Turkey, making it perfect for high traffic areas and outdoor use. The Bohemian Global style brings a unique charm to any space, while its no-pile construction ensures ultimate durability and easy care. To keep your Eagean looking like new, simply hose off with water and hang to dry - no assembly required! With its inviting design and eye-catching colors, this area rug will bring global flair to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.