Zoro Homepage

Eagean EAG-2414 Outdoor Safe Area Rug

  • Mfr # EAG2414-710SQ

  • Zoro # G910356096


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Oatmeal, Gray, Taupe, Off-White, Navy, Blue
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2414-710SQ
Zoro #
G910356096
UPC #
889292331500
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 7 ft 10 in
Pile Height
0 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.16 in

Details

Color
Oatmeal, Gray, Taupe, Off-White, Navy, Blue
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Square
Weight
12.4 lb
Features
Outdoor Safe
Includes
Care Label
Has Fringe
No
Machine Washable
No
Sub Style
Bohemian
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
Yes
High/Low Texture
No

Description

Experience the beauty of global style with the Eagean area rug. This piece is crafted from polypropylene and machine woven in Turkey, making it perfect for high traffic areas and outdoor use. The Bohemian Global style brings a unique charm to any space, while its no-pile construction ensures ultimate durability and easy care. To keep your Eagean looking like new, simply hose off with water and hang to dry - no assembly required! With its inviting design and eye-catching colors, this area rug will bring global flair to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.