
Eagean EAG-2416 Outdoor Safe Area Rug
Mfr # EAG2416-67SQ
Zoro # G910355716
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Light Brown, Cream, Brown
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2416-67SQ
Zoro #
G910355716
UPC #
889292331739
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 6 ft 7 in
Pile Height
0 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Light Beige, Light Brown, Cream, Brown
Style
Global
Material
Face: 100% Polypropylene
Shape
Square
Weight
8.61 lb
Includes
Care Label
Features
Outdoor Safe
High/Low Texture
No
Outdoor Safe
Yes
Printed Design
No
Primary Color
Khaki
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
Sub Style
Bohemian
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
Description
Introducing the Eagean area rug, a stunning and unique addition to any living space. Its Bohemian Global style creates an exotic and captivating look, while its construction of machine-woven Polypropylene ensures it can withstand even the highest foot traffic. This area rug is also outdoor safe, so you don't have to worry about taking it in when rain falls. Best of all, cleaning this rug is easy - just hose it off with water and hang it up to dry. It's recommended that you use a rug pad for extra protection and comfort, making this piece an ideal choice for your home or office space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.