
Eagean EAG-2417 Outdoor Safe Area Rug
Mfr # EAG2417-710RD
Zoro # G110357190
product price: $287.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Blue, Pale Blue, Oatmeal, Gray, Taupe
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2417-710RD
Zoro #
G110357190
UPC #
889292331883
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Navy, Blue, Pale Blue, Oatmeal, Gray, Taupe
Style
Global
Material
Face: 100% Polypropylene
Shape
Round
Includes
Care Label
Weight
12.4 lb
Features
Outdoor Safe
Sub Style
Bohemian
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
Backing
No Backing
Printed Design
No
High/Low Texture
No
Construction
Machine Woven
Durable/Performance Rated
No
Outdoor Safe
Yes
Description
Introducing the Eagean area rug, a stunning and unique addition to any living space. Its Bohemian Global style creates an exotic and captivating look, while its construction of machine-woven Polypropylene ensures it can withstand even the highest foot traffic. This area rug is also outdoor safe, so you don't have to worry about taking it in when rain falls. Best of all, cleaning this rug is easy - just hose it off with water and hang it up to dry. It's recommended that you use a rug pad for extra protection and comfort, making this piece an ideal choice for your home or office space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.