
Eagean EAG-2418 Outdoor Safe Area Rug
Mfr # EAG2418-710102
Zoro # G910358182
product price: $320.99
/ea
Free Shipping & Returns
Key Features
Color
Oatmeal, Gray, Taupe, Off-White, Navy, Blue
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2418-710102
Zoro #
G910358182
UPC #
889292332002
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Oatmeal, Gray, Taupe, Off-White, Navy, Blue
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
16.02 lb
Features
Outdoor Safe
Includes
Care Label
Backing
No Backing
Machine Washable
No
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
Yes
Sub Style
Bohemian
High Traffic Compatible
Yes
High/Low Texture
No
Has Fringe
No
Description
Bring the beauty of a global style to your home with this Eagean area rug. This machine-woven, outdoor safe rug is constructed out of durable Polypropylene for long-term use, even in high traffic areas. For optimal performance, we recommend using a rug pad underneath not included. Cleaning is easy with just hosing off with water and hanging to dry. Made in Turkey, this rug will make a stunning addition to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.