
Eagean EAG-2420 Outdoor Safe Area Rug
Mfr # EAG2420-2211
Zoro # G910357987
product price: $44.75
/eaKey Features
Color
Oatmeal, Gray, Taupe, Off-White, Navy, Blue
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2420-2211
Zoro #
G910357987
UPC #
889292332187
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.16 in
Details
Color
Oatmeal, Gray, Taupe, Off-White, Navy, Blue
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
1.16 lb
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Outdoor Safe
Yes
Backing
No Backing
Sub Style
Bohemian
Construction
Machine Woven
Has Fringe
No
Description
This Eagean area rug is perfect for any outdoor space! Its machine woven construction and polypropylene material make it resistant to fading, water and other weather conditions, making it ideal for high traffic areas. The global style design is sure to add a touch of modern flair to your outdoor decor. Made in Turkey, this rug is easy to maintain - just hose off with water and hang to dry! For best results, use with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.