
Eagean EAG-2424 Outdoor Safe Area Rug
Mfr # EAG2424-2211
Zoro # G110359040
product price: $44.69
/eaKey Features
Color
Ivory, Mustard
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2424-2211
Zoro #
G110359040
UPC #
889292515047
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.16 in
Details
Color
Ivory, Mustard
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
1.16 lb
Features
Outdoor Safe
Includes
Care Label
Outdoor Safe
Yes
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Primary Color
Light Grey
High/Low Texture
No
Has Fringe
No
Construction
Machine Woven
Sub Style
Bohemian
Printed Design
No
Durable/Performance Rated
No
Description
Introducing the Eagean area rug - a stunning embodiment of Bohemian Global style that promises to add a touch of exotic charm to your space. Made in Turkey, this rug is machine woven from durable polypropylene, making it an excellent choice for high-traffic areas in your home or outdoors. It features a no-pile construction, offering a smooth and sleek appearance that's easy to maintain. Keep your rug looking its best with simple care instructions: just hose it off with water and hang it to dry! To enhance its longevity and comfort underfoot, we recommend pairing this piece with a rug pad. Indulge in the Eagean area rug's perfect blend of style, function and versatility today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.