
Eagean EAG-2425 Outdoor Safe Area Rug
Mfr # EAG2425-67RD
Zoro # G110359996
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Color
Grass Green, Ivory, Dark Green, Seafoam
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2425-67RD
Zoro #
G110359996
UPC #
889292515238
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 6 ft 7 in
Pile Height
0 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Grass Green, Ivory, Dark Green, Seafoam
Style
Global
Material
Face: 100% Polypropylene
Shape
Round
Weight
8.61 lb
Features
Outdoor Safe
Includes
Care Label
Machine Washable
No
Has Fringe
No
Construction
Machine Woven
Outdoor Safe
Yes
High/Low Texture
No
High Traffic Compatible
Yes
Primary Color
Grey
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
Sub Style
Bohemian
Description
Introducing the Eagean Bohemian Global area rug, a vibrant addition to any space that perfectly combines functionality and style. Made in Turkey from durable polypropylene, this machine-woven rug is designed to withstand high traffic areas, ensuring it will be a lasting feature in your home or outdoor space. What sets it apart is its no pile construction that makes cleaning a breeze - simply hose it off with water and hang to dry! For best results and an added layer of comfort, we recommend pairing this rug with a rug pad. With the Eagean area rug, you're not just purchasing an accessory for your home, but investing in an enduring piece of decor that brings global charm into your everyday life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.