Zoro Homepage

Eagean EAG-2430 Outdoor Safe Area Rug

  • Mfr # EAG2430-43511

  • Zoro # G110361951


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Color
Rust, Ivory, Dusty Pink, Dusty Coral
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2430-43511
Zoro #
G110361951
UPC #
889292515856
Country of Origin
Turkey

Dimensions

Size
4 ft 3 in x 5 ft 11 in
Pile Height
0 in
Length (In.)
70.87 in
Width (In.)
51.18 in
Thickness
0.16 in

Details

Color
Rust, Ivory, Dusty Pink, Dusty Coral
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
5.04 lb
Features
Outdoor Safe
Outdoor Safe
Yes
Machine Washable
No
High/Low Texture
No
Backing
No Backing
Has Fringe
No
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No
Primary Color
Warm Grey
Sub Style
Bohemian
Construction
Machine Woven

Description

This exquisite Eagean area rug is sure to add a global style to your living space. This machine woven construction is made of durable Polypropylene, making it perfect for high traffic areas in your home. It's also outdoor safe so you can enjoy it outside as well. This rug was made in Turkey and comes with the recommendation of using a rug pad for extra comfort and durability. Cleaning is easy - just hose off with water and hang to dry! Add some global flair to your home today with this amazing Eagean area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.