
Eagean EAG-2430 Outdoor Safe Area Rug
Mfr # EAG2430-67RD
Zoro # G110362811
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Color
Rust, Ivory, Dusty Pink, Dusty Coral
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2430-67RD
Zoro #
G110362811
UPC #
889292515887
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 6 ft 7 in
Pile Height
0 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Rust, Ivory, Dusty Pink, Dusty Coral
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Round
Weight
8.61 lb
Includes
Care Label
Features
Outdoor Safe
Primary Color
Warm Grey
Outdoor Safe
Yes
Printed Design
No
Durable/Performance Rated
No
Sub Style
Bohemian
Has Fringe
No
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Machine Woven
Machine Washable
No
Backing
No Backing
Description
This exquisite Eagean area rug is sure to add a global style to your living space. This machine woven construction is made of durable Polypropylene, making it perfect for high traffic areas in your home. It's also outdoor safe so you can enjoy it outside as well. This rug was made in Turkey and comes with the recommendation of using a rug pad for extra comfort and durability. Cleaning is easy - just hose off with water and hang to dry! Add some global flair to your home today with this amazing Eagean area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.