Zoro Homepage

Eagean EAG-2432 Outdoor Safe Area Rug

  • Mfr # EAG2432-53RD

  • Zoro # G110364235


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Color
Grass Green, Ivory, Dark Green, Seafoam
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2432-53RD
Zoro #
G110364235
UPC #
889292516136
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 5 ft 3 in
Pile Height
0 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.16 in

Details

Color
Grass Green, Ivory, Dark Green, Seafoam
Style
Global
Material
Face: 100% Polypropylene
Shape
Round
Weight
5.51 lb
Includes
Care Label
Features
Outdoor Safe
High Traffic Compatible
Yes
Construction
Machine Woven
Machine Washable
No
Outdoor Safe
Yes
Durable/Performance Rated
No
Sub Style
Bohemian
Printed Design
No
High/Low Texture
No
Backing
No Backing
Has Fringe
No
Primary Color
Sterling Grey

Description

Bring the beauty of a global style to your home with this Eagean area rug. This machine-woven, outdoor safe rug is constructed out of durable Polypropylene for long-term use, even in high traffic areas. For optimal performance, we recommend using a rug pad underneath not included. Cleaning is easy with just hosing off with water and hanging to dry. Made in Turkey, this rug will make a stunning addition to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.