
Eagean EAG-2433 Outdoor Safe Area Rug
Mfr # EAG2433-53RD
Zoro # G110363931
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Mustard
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2433-53RD
Zoro #
G110363931
UPC #
889292516266
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Ivory, Mustard
Style
Global
Material
Face: 100% Polypropylene
Shape
Round
Includes
Care Label
Weight
5.51 lb
Features
Outdoor Safe
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Bohemian
Outdoor Safe
Yes
Primary Color
Light Grey
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
High/Low Texture
No
Construction
Machine Woven
Description
Bring the beauty of a global style to your home with this Eagean area rug. This machine-woven, outdoor safe rug is constructed out of durable Polypropylene for long-term use, even in high traffic areas. For optimal performance, we recommend using a rug pad underneath not included. Cleaning is easy with just hosing off with water and hanging to dry. Made in Turkey, this rug will make a stunning addition to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.