Zoro Homepage

Eagean EAG-2434 Outdoor Safe Area Rug

  • Mfr # EAG2434-2712

  • Zoro # G310364943


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Navy, Light Beige, Charcoal, Blue, Ice Blue
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Runner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2434-2712
Zoro #
G310364943
UPC #
889292516365
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
31.5 in
Thickness
0.16 in

Details

Color
Navy, Light Beige, Charcoal, Blue, Ice Blue
Style
Global
Material
Face: 100% Polypropylene
Shape
Runner
Weight
6.29 lb
Features
Outdoor Safe
Includes
Care Label
Has Fringe
No
High/Low Texture
No
Machine Washable
No
Construction
Machine Woven
Primary Color
Ash
Sub Style
Bohemian
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing
Printed Design
No
Outdoor Safe
Yes

Description

Introducing the Eagean area rug, a stunning and unique addition to any living space. Its Bohemian Global style creates an exotic and captivating look, while its construction of machine-woven Polypropylene ensures it can withstand even the highest foot traffic. This area rug is also outdoor safe, so you don't have to worry about taking it in when rain falls. Best of all, cleaning this rug is easy - just hose it off with water and hang it up to dry. It's recommended that you use a rug pad for extra protection and comfort, making this piece an ideal choice for your home or office space!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.