
Eagean EAG-2435 Outdoor Safe Area Rug
Mfr # EAG2435-43511
Zoro # G910366071
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Color
Grass Green, Ivory, Dark Green, Seafoam
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2435-43511
Zoro #
G910366071
UPC #
889292516501
Country of Origin
Turkey
Dimensions
Size
4 ft 3 in x 5 ft 11 in
Pile Height
0 in
Length (In.)
70.87 in
Width (In.)
51.18 in
Thickness
0.16 in
Details
Color
Grass Green, Ivory, Dark Green, Seafoam
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
5.04 lb
Construction
Machine Woven
Has Fringe
No
Sub Style
Bohemian
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
Yes
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Primary Color
Light Silver
Description
This Eagean area rug is perfect for any outdoor space! Its machine woven construction and polypropylene material make it resistant to fading, water and other weather conditions, making it ideal for high traffic areas. The global style design is sure to add a touch of modern flair to your outdoor decor. Made in Turkey, this rug is easy to maintain - just hose off with water and hang to dry! For best results, use with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.