Zoro Homepage

Eagean EAG-2435 Outdoor Safe Area Rug

  • Mfr # EAG2435-53RD

  • Zoro # G110366192


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Color
Grass Green, Ivory, Dark Green, Seafoam
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2435-53RD
Zoro #
G110366192
UPC #
889292516525
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 5 ft 3 in
Pile Height
0 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.16 in

Details

Color
Grass Green, Ivory, Dark Green, Seafoam
Style
Global
Material
Face: 100% Polypropylene
Shape
Round
Includes
Care Label
Features
Outdoor Safe
Weight
5.51 lb
Machine Washable
No
Has Fringe
No
Outdoor Safe
Yes
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Primary Color
Light Silver
High/Low Texture
No
Sub Style
Bohemian
Construction
Machine Woven
Durable/Performance Rated
No

Description

This Eagean area rug is perfect for any outdoor space! Its machine woven construction and polypropylene material make it resistant to fading, water and other weather conditions, making it ideal for high traffic areas. The global style design is sure to add a touch of modern flair to your outdoor decor. Made in Turkey, this rug is easy to maintain - just hose off with water and hang to dry! For best results, use with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.