
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2437-5377
Zoro #
G910365814
UPC #
889292516778
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Pile Height
0 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Ivory, Mustard
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
7.92 lb
Backing
No Backing
Machine Washable
No
High/Low Texture
No
Has Fringe
No
Printed Design
No
Outdoor Safe
Yes
Sub Style
Bohemian
Durable/Performance Rated
No
Primary Color
Light Grey
Construction
Machine Woven
High Traffic Compatible
Yes
Description
This Eagean area rug is perfect for any outdoor space! Its machine woven construction and polypropylene material make it resistant to fading, water and other weather conditions, making it ideal for high traffic areas. The global style design is sure to add a touch of modern flair to your outdoor decor. Made in Turkey, this rug is easy to maintain - just hose off with water and hang to dry! For best results, use with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.