Zoro Homepage

Eclipse EPE-2302 Area Rug , With Fringe

  • Mfr # EPE2302-710103

  • Zoro # G010356101


product price: $784.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft 2 in
Color
Denim, Rust, Peach, Medium Gray, Tan, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPE2302-710103
Zoro #
G010356101
UPC #
889292285742
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.28 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.35 in

Details

Color
Denim, Rust, Peach, Medium Gray, Tan, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
56.06 lb
Includes
Care Label
Features
Has Fringe
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
High/Low Texture
No
Backing
No Backing
Sub Style
Updated Traditional
Has Fringe
Yes
Construction
Machine Woven
Durable/Performance Rated
No

Description

This luxurious Eclipse area rug is the perfect addition to any updated traditional home. With a medium pile and high traffic durability, this rug is sure to last for years of enjoyment. The machine-woven polyester construction from Turkey adds a layer of softness and comfort that will instantly transform your space. Plus, the fringe adds an additional touch of elegance. For easy maintenance, simply spot clean with mild detergent as needed. To protect your investment, we recommend using a rug pad not included for extra cushioning and support. Bring timeless style into your home with this stunning Eclipse area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.