Zoro Homepage

Eclipse EPE-2304 Area Rug , With Fringe

  • Mfr # EPE2304-233

  • Zoro # G410356046


product price: $73.29
/ea

Key Features

Size
2 ft x 3 ft 3 in
Color
Red, Orange, Dark Blue, Light Olive, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPE2304-233
Zoro #
G410356046
UPC #
889292285834
Country of Origin
Turkey

Dimensions

Size
2 ft x 3 ft 3 in
Pile Height
0.28 in
Length (In.)
39.37 in
Width (In.)
23.62 in
Thickness
0.35 in

Details

Color
Red, Orange, Dark Blue, Light Olive, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
4.52 lb
Includes
Care Label
Features
Has Fringe
Backing
No Backing
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
Yes
Durable/Performance Rated
No
High/Low Texture
No
Construction
Machine Woven
Sub Style
Updated Traditional

Description

Introducing the Eclipse area rug! This updated traditional style rug is an elegant addition to any room. Its machine woven construction and medium pile make it perfect for high traffic areas, so you can enjoy its beautiful pattern for years to come. Crafted from polyester, this rug is durable and soft underfoot. The fringe adds a unique touch to complete the look. To keep this rug looking pristine, simply spot clean with mild detergent as needed. For added protection, we recommend using a rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.