Zoro Homepage

Eclipse EPE-2306 Area Rug , With Fringe

  • Mfr # EPE2306-9123

  • Zoro # G710356753


product price: $1,208.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Burgandy, Deep Teal, Olive, Light Gray, Gray
Shape
Rectangle
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.28 in
Length (In.)
147.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPE2306-9123
Zoro #
G710356753
UPC #
889292285995
Country of Origin
Turkey

Dimensions

Pile Height
0.28 in
Length (In.)
147.64 in
Width (In.)
108.27 in
Size
9 ft x 12 ft 4 in
Thickness
0.35 in

Details

Color
Burgandy, Deep Teal, Olive, Light Gray, Gray
Shape
Rectangle
Material
Face: 100% Polyester; Warp: 100% Polyester
Features
Has Fringe
Includes
Care Label
Weight
77.7 lb
Printed Design
No
Outdoor Safe
No
Style
Traditional
High/Low Texture
No
Construction
Machine Woven
Has Fringe
Yes
Backing
No Backing
Durable/Performance Rated
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Machine Washable
No

Description

Introducing the Eclipse area rug! This updated traditional style rug is an elegant addition to any room. Its machine woven construction and medium pile make it perfect for high traffic areas, so you can enjoy its beautiful pattern for years to come. Crafted from polyester, this rug is durable and soft underfoot. The fringe adds a unique touch to complete the look. To keep this rug looking pristine, simply spot clean with mild detergent as needed. For added protection, we recommend using a rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.