
Edirne EDE-2300 Handmade Area Rug
Mfr # EDE2300-810
Zoro # G410341929
product price: $1,035.00
/ea
Free Shipping & Returns
Key Features
Color
Light Silver, Light Grey
Style
Cottage
Material
Face: 95% Jute, 5% Cotton; Warp: 100% Nylon
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EDE2300-810
Zoro #
G410341929
UPC #
889292543446
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.25 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.4 in
Details
Color
Light Silver, Light Grey
Style
Cottage
Material
Face: 95% Jute, 5% Cotton; Warp: 100% Nylon
Shape
Rectangle
Includes
Care Label
Weight
60 lb
Features
Handmade
High/Low Texture
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
Canvas
Machine Washable
No
Construction
Hand Woven
Outdoor Safe
No
Has Fringe
No
Printed Design
No
Primary Color
Light Silver
Description
Bring a touch of warmth and rustic charm to any room with the Edirne Hand-Woven Cottage Rug. This beautiful piece is crafted from a blend of jute and cotton for a textured look that is sure to stand out. The hand-woven construction ensures durability and long-lasting style, while the medium pile gives it just the right amount of cushioning beneath your feet. For added protection, we recommend using this rug with a rug pad not included. Spot clean with water only when needed. Make your home cozy and inviting with the Edirne Hand-Woven Cottage Rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.