Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edirne EDE-2300 Handmade Area Rug

  • Mfr # EDE2300-912

  • Zoro # G110341908


product price: $1,605.00
/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft x 12 ft
Color
Light Silver, Light Grey
Style
Cottage
Material
Face: 95% Jute, 5% Cotton; Warp: 100% Nylon
Pile Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDE2300-912
Zoro #
G110341908
UPC #
889292543453
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Pile Height
0.25 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.4 in

Details

Color
Light Silver, Light Grey
Style
Cottage
Material
Face: 95% Jute, 5% Cotton; Warp: 100% Nylon
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
81 lb
Machine Washable
No
Construction
Hand Woven
Durable/Performance Rated
No
Backing
Canvas
High Traffic Compatible
Yes
Primary Color
Light Silver
High/Low Texture
No
Printed Design
No
Outdoor Safe
No
Has Fringe
No

Description

Bring a touch of warmth and rustic charm to any room with the Edirne Hand-Woven Cottage Rug. This beautiful piece is crafted from a blend of jute and cotton for a textured look that is sure to stand out. The hand-woven construction ensures durability and long-lasting style, while the medium pile gives it just the right amount of cushioning beneath your feet. For added protection, we recommend using this rug with a rug pad not included. Spot clean with water only when needed. Make your home cozy and inviting with the Edirne Hand-Woven Cottage Rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.