Zoro Homepage

Edmonton EDO-2300 Area Rug , With Fringe

  • Mfr # EDO2300-537

  • Zoro # G810342878


product price: $255.00
/ea
Free Shipping & Returns

Key Features

Color
Cream, Light Gray, Black, Dark Blue, Burnt Orange, Mustard
Style
Area Rug
Material
Face: 65% Polypropylene, 35% Polyester; Warp: 100% Jute
Pile Height
0.28 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDO2300-537
Zoro #
G810342878
UPC #
889292617314
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.28 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.35 in

Details

Color
Cream, Light Gray, Black, Dark Blue, Burnt Orange, Mustard
Style
Area Rug
Material
Face: 65% Polypropylene, 35% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Has Fringe
Weight
13.21 lb
Includes
Care Label
Backing
No Backing
Printed Design
No
Construction
Machine Woven
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
No
Primary Color
Light Grey
Has Fringe
Yes

Description

Introducing the Edmonton area rug - a beautiful machine woven piece that adds the perfect style to any space. Featuring a classic fringe and made with polypropylene and polyester, this area rug is sure to be a stand-out in your home. With medium pile, it is great for high traffic areas and is designed to last for years. For easy maintenance, spot clean with mild detergent when necessary and always use with a rug pad for added comfort and support. Made in Turkey, this gorgeous area rug will become an instant favorite in your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.