
Edmonton EDO-2302 Area Rug , With Fringe
Mfr # EDO2302-2211
Zoro # G710342831
product price: $60.00
/eaKey Features
Color
Cream, Tan, Light Gray, Teal, Dark Blue
Style
Area Rug
Material
Face: 65% Polypropylene, 35% Polyester; Warp: 100% Jute
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EDO2302-2211
Zoro #
G710342831
UPC #
889292618007
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.28 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.35 in
Details
Color
Cream, Tan, Light Gray, Teal, Dark Blue
Style
Area Rug
Material
Face: 65% Polypropylene, 35% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Has Fringe
Weight
2.09 lb
Includes
Care Label
Durable/Performance Rated
No
Primary Color
Light Grey
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
No
High/Low Texture
No
Printed Design
No
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
Yes
Description
Bring a timeless style to your home with the Edmonton area rug. With a unique combination of polypropylene and polyester, this machine-woven piece is designed for exceptional durability. The medium pile is ideal for high traffic areas, while the fringe adds a touch of texture and elegance. This beautiful rug is perfect for any room in your home and will instantly bring warmth to your space. Plus, it's easy to care for - simply spot clean with mild detergent when needed. Add an extra layer of comfort with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.