Zoro Homepage

Edmonton EDO-2302 Area Rug , With Fringe

  • Mfr # EDO2302-537

  • Zoro # G210342812


product price: $255.00
/ea
Free Shipping & Returns

Key Features

Color
Cream, Tan, Light Gray, Teal, Dark Blue
Style
Area Rug
Material
Face: 65% Polypropylene, 35% Polyester; Warp: 100% Jute
Pile Height
0.28 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDO2302-537
Zoro #
G210342812
UPC #
889292618397
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.28 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.35 in

Details

Color
Cream, Tan, Light Gray, Teal, Dark Blue
Style
Area Rug
Material
Face: 65% Polypropylene, 35% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
13.21 lb
Features
Has Fringe
Includes
Care Label
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Primary Color
Light Grey
Has Fringe
Yes
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
No
Printed Design
No

Description

Bring a timeless style to your home with the Edmonton area rug. With a unique combination of polypropylene and polyester, this machine-woven piece is designed for exceptional durability. The medium pile is ideal for high traffic areas, while the fringe adds a touch of texture and elegance. This beautiful rug is perfect for any room in your home and will instantly bring warmth to your space. Plus, it's easy to care for - simply spot clean with mild detergent when needed. Add an extra layer of comfort with a rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.