Zoro Homepage

Edmonton EDO-2303 Area Rug , With Fringe

  • Mfr # EDO2303-537

  • Zoro # G010342951


product price: $255.00
/ea
Free Shipping & Returns

Key Features

Color
Cream, Light Gray, Tan, Black
Style
Area Rug
Material
Face: 65% Polypropylene, 35% Polyester; Warp: 100% Jute
Pile Height
0.28 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDO2303-537
Zoro #
G010342951
UPC #
889292619141
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.28 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.35 in

Details

Color
Cream, Light Gray, Tan, Black
Style
Area Rug
Material
Face: 65% Polypropylene, 35% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
13.21 lb
Includes
Care Label
Features
Has Fringe
Machine Washable
No
Has Fringe
Yes
Backing
No Backing
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
Primary Color
Pale Slate
Construction
Machine Woven

Description

This Edmonton area rug adds an elegant touch to any room. It has a unique style, featuring a fringe and medium pile. Crafted from a combination of Polypropylene and Polyester, this rug is both durable and soft to the touch. Machine woven in Turkey for superior quality, this rug is perfect for high traffic areas due to its strong construction. Caring for your Edmonton area rug is easy - spot clean with mild detergent when necessary. For best results, we recommend using a rug pad not included beneath the area rug to help keep it in place. Add sophistication and beauty to your home with the Edmonton area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.