
Edmonton EDO-2303 Area Rug , With Fringe
Mfr # EDO2303-679
Zoro # G810342991
product price: $410.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Light Gray, Tan, Black
Style
Area Rug
Material
Face: 65% Polypropylene, 35% Polyester; Warp: 100% Jute
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EDO2303-679
Zoro #
G810342991
UPC #
889292620796
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.35 in
Details
Color
Cream, Light Gray, Tan, Black
Style
Area Rug
Material
Face: 65% Polypropylene, 35% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
21.31 lb
Features
Has Fringe
Includes
Care Label
Printed Design
No
Outdoor Safe
No
High/Low Texture
No
Backing
No Backing
Has Fringe
Yes
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes
Primary Color
Pale Slate
Description
This Edmonton area rug adds an elegant touch to any room. It has a unique style, featuring a fringe and medium pile. Crafted from a combination of Polypropylene and Polyester, this rug is both durable and soft to the touch. Machine woven in Turkey for superior quality, this rug is perfect for high traffic areas due to its strong construction. Caring for your Edmonton area rug is easy - spot clean with mild detergent when necessary. For best results, we recommend using a rug pad not included beneath the area rug to help keep it in place. Add sophistication and beauty to your home with the Edmonton area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.