
Edmonton EDO-2304 Area Rug , With Fringe
Mfr # EDO2304-537
Zoro # G010343101
product price: $255.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Tan, Burnt Orange, Mustard, Dark Blue
Style
Area Rug
Material
Face: 65% Polypropylene, 35% Polyester; Warp: 100% Jute
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EDO2304-537
Zoro #
G010343101
UPC #
889292619974
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.28 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.35 in
Details
Color
Cream, Tan, Burnt Orange, Mustard, Dark Blue
Style
Area Rug
Material
Face: 65% Polypropylene, 35% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
13.21 lb
Machine Washable
No
Has Fringe
Yes
Primary Color
Light Silver
Construction
Machine Woven
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No
Description
Introducing the Edmonton area rug - a beautiful machine woven piece that adds the perfect style to any space. Featuring a classic fringe and made with polypropylene and polyester, this area rug is sure to be a stand-out in your home. With medium pile, it is great for high traffic areas and is designed to last for years. For easy maintenance, spot clean with mild detergent when necessary and always use with a rug pad for added comfort and support. Made in Turkey, this gorgeous area rug will become an instant favorite in your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.