Zoro Homepage

Edmonton EDO-2304 Area Rug , With Fringe

  • Mfr # EDO2304-9212

  • Zoro # G110344244


product price: $760.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Cream, Tan, Burnt Orange, Mustard, Dark Blue
Style
Area Rug
Material
Face: 65% Polypropylene, 35% Polyester; Warp: 100% Jute
Pile Height
0.28 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDO2304-9212
Zoro #
G110344244
UPC #
889292619158
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.35 in

Details

Color
Cream, Tan, Burnt Orange, Mustard, Dark Blue
Style
Area Rug
Material
Face: 65% Polypropylene, 35% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
39.6 lb
Primary Color
Light Silver
Machine Washable
No
Printed Design
No
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
Yes
Outdoor Safe
No

Description

Introducing the Edmonton area rug - a beautiful machine woven piece that adds the perfect style to any space. Featuring a classic fringe and made with polypropylene and polyester, this area rug is sure to be a stand-out in your home. With medium pile, it is great for high traffic areas and is designed to last for years. For easy maintenance, spot clean with mild detergent when necessary and always use with a rug pad for added comfort and support. Made in Turkey, this gorgeous area rug will become an instant favorite in your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.