
Elaziz ELZ-2305 Machine Crafted Area Rug
Mfr # ELZ2305-23
Zoro # G610349633
product price: $22.25
/eaKey Features
Color
Gray, Light Gray, White, Black
Style
Rustic
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELZ2305-23
Zoro #
G610349633
UPC #
888473770497
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.26 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.35 in
Details
Color
Gray, Light Gray, White, Black
Style
Rustic
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
1.51 lb
Sub Style
Southwestern
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
Has Fringe
No
Description
This Elaziz area rug is the perfect way to bring a rustic touch to any living space. Its Polypropylene construction ensures high durability and strength, making it perfect for high traffic areas. Crafted with machine woven technology in Turkey, this rug will last you for years to come. Plus, its medium pile height makes it comfortable underfoot without sacrificing style or performance. For optimal results, we recommend using a rug pad underneath not included. Cleaning should be done professionally only. Buy this Elaziz area rug today and transform your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.