
Elaziz ELZ-2307 Machine Crafted Area Rug
Mfr # ELZ2307-2776
Zoro # G110350689
product price: $82.95
/ea
Free Shipping & Returns
Key Features
Color
Black, Light Gray, Gray, White
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELZ2307-2776
Zoro #
G110350689
UPC #
888473770602
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 7 ft 7 in
Pile Height
0.26 in
Length (In.)
90.55 in
Width (In.)
31.5 in
Thickness
0.35 in
Details
Color
Black, Light Gray, Gray, White
Style
Global
Material
Face: 100% Polypropylene
Shape
Runner
Weight
5.35 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Construction
Machine Woven
Has Fringe
No
Primary Color
Black
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Sub Style
Moroccan
Backing
No Backing
High/Low Texture
No
Printed Design
No
Description
The Elaziz area rug brings the sophistication of Moroccan Global style to any space. Woven from polypropylene with a medium pile, this machine-made Turkish rug will stand up to high traffic areas in your home. Its intricate pattern is sure to add a touch of elegance and charm to any room it graces. For added protection, pair with a rug pad for superior comfort and cushioning. Cleaning is easy; simply spot clean with mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.