
Elaziz ELZ-2308 Machine Crafted Area Rug
Mfr # ELZ2308-4RD
Zoro # G010352349
product price: $66.45
/eaKey Features
Color
Light Gray, Gray, White
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELZ2308-4RD
Zoro #
G010352349
UPC #
889292156233
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 3 ft 11 in
Pile Height
0.26 in
Length (In.)
47.24 in
Width (In.)
47.24 in
Thickness
0.35 in
Details
Color
Light Gray, Gray, White
Style
Global
Material
Face: 100% Polypropylene
Shape
Round
Weight
4.18 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
Sub Style
Moroccan
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
No
Primary Color
Off-White
Description
The Elaziz area rug brings the sophistication of Moroccan Global style to any space. Woven from polypropylene with a medium pile, this machine-made Turkish rug will stand up to high traffic areas in your home. Its intricate pattern is sure to add a touch of elegance and charm to any room it graces. For added protection, pair with a rug pad for superior comfort and cushioning. Cleaning is easy; simply spot clean with mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.