
Elaziz ELZ-2308 Machine Crafted Area Rug
Mfr # ELZ2308-679OV
Zoro # G310352551
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Gray, White
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELZ2308-679OV
Zoro #
G310352551
UPC #
888473881216
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.26 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.35 in
Details
Color
Light Gray, Gray, White
Style
Global
Material
Face: 100% Polypropylene
Shape
Oval
Includes
Care Label
Features
Machine Crafted
Weight
15.98 lb
Backing
No Backing
Construction
Machine Woven
Primary Color
Off-White
Machine Washable
No
Has Fringe
No
Sub Style
Moroccan
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
High/Low Texture
No
High Traffic Compatible
Yes
Description
The Elaziz area rug brings the sophistication of Moroccan Global style to any space. Woven from polypropylene with a medium pile, this machine-made Turkish rug will stand up to high traffic areas in your home. Its intricate pattern is sure to add a touch of elegance and charm to any room it graces. For added protection, pair with a rug pad for superior comfort and cushioning. Cleaning is easy; simply spot clean with mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.