Elaziz ELZ-2308 Machine Crafted Area Rug

  • Mfr # ELZ2308-710SQ

  • Zoro # G710352731


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 7 ft 10 in
Color
Light Gray, Gray, White
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELZ2308-710SQ
Zoro #
G710352731
UPC #
888473880875
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.26 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.35 in

Details

Color
Light Gray, Gray, White
Style
Global
Material
Face: 100% Polypropylene
Shape
Square
Includes
Care Label
Features
Machine Crafted
Weight
16.74 lb
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
No
Printed Design
No
Sub Style
Moroccan
High/Low Texture
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Primary Color
Gray
Backing
No Backing
Has Fringe
No

Description

The Elaziz area rug brings the sophistication of Moroccan Global style to any space. Woven from polypropylene with a medium pile, this machine-made Turkish rug will stand up to high traffic areas in your home. Its intricate pattern is sure to add a touch of elegance and charm to any room it graces. For added protection, pair with a rug pad for superior comfort and cushioning. Cleaning is easy; simply spot clean with mild detergent as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.