Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elaziz ELZ-2314 Machine Crafted Area Rug

  • Mfr # ELZ2314-2776

  • Zoro # G910353767


product price: $46.19
/ea

Key Features

Color
Orange, Mustard, Dark Blue, Fuchsia, Sky Blue, Light Gray
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Length (In.)
90.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELZ2314-2776
Zoro #
G910353767
UPC #
888473770954
Country of Origin
Turkey

Dimensions

Pile Height
0.26 in
Length (In.)
90.55 in
Width (In.)
31.5 in
Thickness
0.35 in
Size
2 ft 7 in x 7 ft 7 in

Details

Color
Orange, Mustard, Dark Blue, Fuchsia, Sky Blue, Light Gray
Shape
Runner
Material
Face: 100% Polypropylene
Includes
Care Label
Features
Machine Crafted
Weight
5.15 lb
Machine Washable
No
Outdoor Safe
No
High/Low Texture
No
Style
Traditional
Sub Style
Updated Traditional
Printed Design
No
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven

Description

This Elaziz area rug will add a touch of classic style to your home. Crafted with polypropylene and machine woven for durability, this updated traditional style rug is designed to stand up to high traffic areas. It has a medium pile height that provides comfort underfoot while still being easy to clean and maintain. With its intricate designs, this piece will bring sophistication and elegance into any room it's placed in. Perfect for any modern or traditional home, this area rug is sure to become the center of attention in your living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.