
Elaziz ELZ-2315 Machine Crafted Area Rug
Mfr # ELZ2315-23
Zoro # G210353719
product price: $32.65
/eaKey Features
Color
Mustard, Fuchsia, Orange, Dark Blue, Sky Blue, Light Gray
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELZ2315-23
Zoro #
G210353719
UPC #
888473770992
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.26 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.35 in
Details
Color
Mustard, Fuchsia, Orange, Dark Blue, Sky Blue, Light Gray
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
1.51 lb
Features
Machine Crafted
Printed Design
No
Backing
No Backing
Has Fringe
No
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Sub Style
Updated Traditional
Description
This Elaziz area rug will add a touch of classic style to your home. Crafted with polypropylene and machine woven for durability, this updated traditional style rug is designed to stand up to high traffic areas. It has a medium pile height that provides comfort underfoot while still being easy to clean and maintain. With its intricate designs, this piece will bring sophistication and elegance into any room it's placed in. Perfect for any modern or traditional home, this area rug is sure to become the center of attention in your living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.